Shop MASON PLASTICS
See all product information
Create Account
METAL BRACKETS
Mfr # MP205B18S
Zoro # G623649652
product price:Â
$
21.15
/ea
Key Features
Mounting Bracket Material
Stainless Steel
Compatible Brand
Universal
Compatible Series
Universal
Overall Width
1 1/2 in
Product Type
Bracket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP205B18S
- Zoro #
- G623649652
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 1 1/2 in
Details
- Item
- L-Bracket
- Mounting Bracket Material
- Stainless Steel
- Compatible Brand
- Universal
- Compatible Series
- Universal
- Product Type
- Bracket
- Bracket Performance
- Standard
- Color
- Silver
Description
L-Bracket, L-Bracket, Bolt-On Conveyor Connection Type, Stainless Steel, Includes Mounting Fasteners No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.