Shop MASON PLASTICS
See all product information
Create Account
METAL BRACKETS
Mfr # MP641K58
Zoro # G923649772
product price:Â
$
21.79
/ea
Key Features
Includes Knob
Knob Included
Color
Black, Silver
Mounting Bracket Type
Rod Mount Bracket
Product Type
Bracket
Compatible Series
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP641K58
- Zoro #
- G923649772
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 1 11/16 in
- For Axle Size
- 5/8 in
Details
- Item
- Rod Mount Bracket
- Includes Knob
- Knob Included
- Color
- Black, Silver
- Mounting Bracket Type
- Rod Mount Bracket
- Product Type
- Bracket
- Compatible Series
- Universal
- Compatible Brand
- Universal
- Mounting Bracket Material
- Stainless Steel
- Compatible with Manufacturer Part Number
- MP532
- Bracket Performance
- Standard
Description
Rod Mount Bracket, Rod Mount Bracket, Bolt-On Conveyor Connection Type, For Axle Size 5/8 in, For Axle Shape Round, Stainless Steel, Includes Mounting Fasteners No