Shop MASON PLASTICS
See all product information
Create Account
ROLLER END BEARING
Mfr # MPA154058GUTB
Zoro # G323649662
product price:Â $5.39
/ea
Sold in multiples of 2 for $10.78
Key Features
Overall Width
1 15/32 in
Flange Outside Dia.
1 29/32 in
For Pipe Size (Schedule)
1 1/2 in (Schedule 40)
Bearing Material
ABS Plastic
For Tubing OD and Gauge
1 1/2 in (Schedule 40)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MPA154058GUTB
- Zoro #
- G323649662
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 1 15/32 in
- Flange Outside Dia.
- 1 29/32 in
- For Pipe Size (Schedule)
- 1 1/2 in (Schedule 40)
- Bore Dia.
- 7/8 in
- For Axle Size
- 5/8 in
Details
- Item
- Conveyor Roller Bearing
- Bearing Material
- ABS Plastic
- For Tubing OD and Gauge
- 1 1/2 in (Schedule 40)
- Bearing OD
- 1.62 in
Description
Conveyor Roller Bearing, ABS Plastic Bearing Material, For Use with Tubing or Pipe Tubing, For Axle Size 5/8 in, For Axle Shape Round, For Pipe Size (Schedule) 1 1/2 in (Schedule 40), For Tubing OD and Gauge 1 1/2 in (Schedule 40), 1.62 in Bearing OD, 1 29/32 in Flange Outside Dia., 1 15/32 in Overall Width, 7/8 in Bore Dia.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.