Shop MASON PLASTICS
See all product information
Create Account
SENSOR MOUNT
Mfr # MP6125018
Zoro # G823649452
product price:Â
$
16.69
/ea
Sold in multiples of 5 for $83.45
Key Features
Through Hole Diameter
18 mm
Edge to Through Hole Center
0.5 in
Bracket Width
1 in
Compatible Brand
Universal
Base Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP6125018
- Zoro #
- G823649452
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Through Hole Diameter
- 18 mm
- Bracket Width
- 1 in
- Base Length
- 5 in
- Thickness
- 0.13 in
Details
- Item
- Sensor Mounting Bracket
- Edge to Through Hole Center
- 0.5 in
- Compatible Brand
- Universal
- Product Type
- Sensor Mounting Bracket
- Material
- Stainless Steel
- Compatible Series
- Universal
- Compatible Manufacturer Part Number
- Universal
- Compatible with Manufacturer Model Number
- Universal
Description
Sensor Mounting Bracket, Base Length 5 in, Bracket Width 1 in, Center Mounting Screw Size Not Applicable, Cross Mounting Screw Size Not Applicable, Edge to Center Screw Not Applicable, Edge to Through Hole Center 0.5 in, Material Stainless Steel, Material Grade 304, Product Type Sensor Mounting Bracket, Thickness 0.13 in, Through Hole Diameter 18 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.