Shop MASON PLASTICS
See all product information
Create Account
SPROCKET
Mfr # NS8500-25T114Idler
Zoro # G323557653
product price:Â
$
65.35
/ea
Key Features
Number of Teeth
25
Includes
Bolts, Threaded Insert
Construction Type
Two Piece
Material
Reinforced Nylon
Minimum Temperature
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NS8500-25T114Idler
- Zoro #
- G323557653
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 6.06 in
- Tooth Width
- 7/16 in
- For Shaft Size
- 1.25 in
- Overall Width
- 1 1/2 in
Details
- Item
- Conveyor Sprocket
- Number of Teeth
- 25
- Includes
- Bolts, Threaded Insert
- Construction Type
- Two Piece
- Material
- Reinforced Nylon
- Minimum Temperature
- -40 Degrees F
- Number of Strands
- 1
- Bore Type
- Idler with No Keyway
- Bore Shape
- Round
- For Belt Series
- 8505
- For Belt Type
- Conveyor
Description
SPROCKET