Zoro Homepage

BASE & SPOT, BLACK MERCH

  • Mfr # MCH1124-BK

  • Zoro # G416211455


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Overall Length
18 in
Includes
1 per box
Color
Black
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCH1124-BK
Zoro #
G416211455
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18 in
Width
48 in
Depth
18 in
Height
6 in

Details

Material
Polyethylene
Includes
1 per box
Color
Black
Composition
Polyethylene

Description

N/A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.