
BASE & SPOT, BLACK MERCH
Mfr # MCH1125-BK
Zoro # G416211448
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Material
Polyethylene
Overall Length
20 in
Includes
1 per box
Depth
20 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCH1125-BK
Zoro #
G416211448
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
20 in
Depth
20 in
Width
48 in
Height
6 in
Details
Material
Polyethylene
Includes
1 per box
Color
Black
Composition
Polyethylene
Description
N/A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.