Zoro Homepage

BASE & SPOT, BLACK SOLID FRONT

  • Mfr # MCH1129-BK

  • Zoro # G516211454


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Includes
1 per box
Material
Polyethylene
Overall Length
20 in
Width
40 in
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCH1129-BK
Zoro #
G516211454
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
20 in
Width
40 in
Depth
20 in
Height
6 in

Details

Includes
1 per box
Material
Polyethylene
Color
Black
Composition
Polyethylene

Description

N/A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.