Zoro Homepage

POLYMIGHT RACK, BLACK 36X12X22IN

  • Mfr # DUN1001-BK

  • Zoro # G016211435


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
36 in
Material
Polyethylene
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUN1001-BK
Zoro #
G016211435
UPC #
-
Country of Origin
United States

Dimensions

Depth
22 in
Width
36 in
Height
12 in

Details

Color
Black
Material
Polyethylene

Description

Back-of-house storage racks are best-sellers for reliable everyday performance that helps you meet FDA Food Code requirements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.