Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

POLYMIGHT RACK, BLACK 48X12X18IN

  • Mfr # DUN1002-BK

  • Zoro # G416211431


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Color
Black
Width
48 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUN1002-BK
Zoro #
G416211431
UPC #
-
Country of Origin
United States

Dimensions

Depth
18 in
Width
48 in
Height
12 in

Details

Material
Polyethylene
Color
Black

Description

Back-of-house storage racks are best-sellers for reliable everyday performance that helps you meet FDA Food Code requirements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.