
POLYMIGHT RACK, BLACK 48X12X22IN
Mfr # DUN1003-BK
Zoro # G216211433
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Width
48 in
Height
12 in
Color
Black
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUN1003-BK
Zoro #
G216211433
UPC #
-
Country of Origin
United States
Dimensions
Width
48 in
Height
12 in
Depth
22 in
Details
Color
Black
Material
Polyethylene
Description
Back-of-house storage racks are best-sellers for reliable everyday performance that helps you meet FDA Food Code requirements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.