
POLYMIGHT RACK, BLACK 60X12X30IN
Mfr # DUN1006-BK
Zoro # G616211446
product price: $200.99
/eaKey Features
Height
12 in
Material
Polyethylene
Depth
30 in
Width
60 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUN1006-BK
Zoro #
G616211446
UPC #
-
Country of Origin
United States
Dimensions
Height
12 in
Depth
30 in
Width
60 in
Details
Material
Polyethylene
Color
Black
Description
Back-of-house storage racks are best-sellers for reliable everyday performance that helps you meet FDA Food Code requirements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.