Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REFUSE & RCYNG, BLACK 23X38X23IN

  • Mfr # SVC102-BK

  • Zoro # G116211472


product price: $441.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Color
Black
Overall Width
23 in
Material
Polyethlyene
For Use With
Trash bins
Depth
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVC102-BK
Zoro #
G116211472
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
23 in
Depth
23 in

Details

Color
Black
Material
Polyethlyene
For Use With
Trash bins

Description

The Rhino trash can and Recycling center is designed to maintain a neat and professional appearance in any outdoor setting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.