
REFUSE & RCYNG, BLACK 46X48X23IN
Mfr # SVC104-BK
Zoro # G716211476
product price: $910.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Color
Black
Overall Width
46 in
Material
Polyethlyene
Depth
23 in
For Use With
Trash bins
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SVC104-BK
Zoro #
G716211476
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
46 in
Depth
23 in
Details
Color
Black
Material
Polyethlyene
For Use With
Trash bins
Description
The Rhino trash can and Recycling center is designed to maintain a neat and professional appearance in any outdoor setting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.