
SLIM JIM RACK, BK NARROW 36X8X12IN
Mfr # DUN4000-BK
Zoro # G516211430
product price: $79.45
/ea
Free Shipping & Returns
Key Features
Depth
12 in
Color
Black
Height
8 in
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUN4000-BK
Zoro #
G516211430
UPC #
-
Country of Origin
United States
Dimensions
Depth
12 in
Height
8 in
Width
36 in
Details
Color
Black
Material
Polyethylene
Description
Back-of-house storage racks feature a smaller footprint for narrow spaces to help you meet FDA Food Code requirements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.