
SPECTRUM RACK, BLACK EXTRA HVY-DTY
Mfr # DUN2436-BK
Zoro # G316211432
product price: $133.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Height
12 in
Width
36 in
Material
Polyethylene
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUN2436-BK
Zoro #
G316211432
UPC #
-
Country of Origin
United States
Dimensions
Depth
24 in
Height
12 in
Width
36 in
Details
Material
Polyethylene
Color
Black
Description
Back-of-house storage racks are extra heavy-duty for demanding environments to help you meet FDA Food Code requirements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.