Zoro Homepage

SPECTRUM RACK, BLACK EXTRA HVY-DTY

  • Mfr # DUN2448-BK

  • Zoro # G816211437


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Height
12 in
Material
Polyethylene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUN2448-BK
Zoro #
G816211437
UPC #
-
Country of Origin
United States

Dimensions

Depth
12 in
Width
48 in
Height
12 in

Details

Material
Polyethylene
Color
Black

Description

Back-of-house storage racks are extra heavy-duty for demanding environments to help you meet FDA Food Code requirements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.