Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPECTRUM RACK, BLACK EXTRA HVY-DTY

  • Mfr # DUN2460-BK

  • Zoro # G116211441


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Height
12 in
Depth
12 in
Material
Polyethylene
Color
Black
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUN2460-BK
Zoro #
G116211441
UPC #
-
Country of Origin
United States

Dimensions

Height
12 in
Depth
12 in
Width
60 in

Details

Material
Polyethylene
Color
Black

Description

Back-of-house storage racks are extra heavy-duty for demanding environments to help you meet FDA Food Code requirements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.