Zoro Homepage

WASTE WNDSHLD, GRAY 20X47X34IN

  • Mfr # SVC106-GY

  • Zoro # G516211478


product price: $783.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Width
20 in
Material
Polyethlyene
Depth
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVC106-GY
Zoro #
G516211478
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
20 in
Depth
34 in

Details

Color
Gray
Material
Polyethlyene

Description

All-in-one outdoor unit offers collection for trash with a convenient windshield cleaning station.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.