Shop MASTER
See all product information
Create Account
12 inch Duct Adapter for Industrial TEC Heater
- Mfr # MP-0180
- Zoro # G223363170
product price:Â
$
73.55
/ea
Key Features
Includes
Hardware
Color
Silver
Height
6 in
Slot Width
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP-0180
- Zoro #
- G223363170
- UPC #
- 657888230274
- Country of Origin
- China
- Includes
- Hardware
- Item
- Duct Adapter
- Color
- Silver
Dimensions
- Height
- 6 in
- Slot Width
- 22 in
Description
Take control of airflow for your MASTER Industrial TEC Heater with this Ducting Adapter. The MP-180 duct adapter ensures a secure, reliable fit between your TEC heater and high temperature ducting.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.