467-MT-76 10554 Triggertorch 3 In1 Self Igniting
- Mfr # 467-MT-76
- Zoro # G304171540
product price:Â
$
94.89
/ea
Key Features
Gas Type
Butane
Flame Type
Adjustable, Broad or Pinpoint
Includes
Hot Air Tip, Solder Tip, Stand
Width
3.8 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 467-MT-76
- Zoro #
- G304171540
- UPC #
- 635705105547
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 3.8 in
- Length
- 6-1/2 in
Details
- Item
- Trigger Torch
- Gas Type
- Butane
- Flame Type
- Adjustable, Broad or Pinpoint
- Includes
- Hot Air Tip, Solder Tip, Stand
- Material
- Plastic
Description
Hands Free mode .Adjustable flame that will produce a broad or pinpoint flame . Built-in "refillable" plastic fuel tank . Built-in self-igniting system with safety lock that ensures the switch is not turned on when not in use . Use to heat materials, ignite materials, pinpoint torch, shrink tubing, solder and desolder, terminate specialty connectors and more
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.