Zoro Homepage

Attachment, Heat Gun

  • Mfr # 35292

  • Zoro # G1693343


product price: $16.89
/ea

Key Features

Type
Specialty Connector
Application
Terminating Tubing and Specialty Connectors
For Use With
3KH79, 3ZLU1, 3ZLU3, 6NE89
Includes
Reflector Nozzle
Outside Diameter
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35292
Zoro #
G1693343
UPC #
635705352927
Country of Origin
China

Dimensions

Outside Diameter
1 1/4 in

Details

Item
Heat Gun Attachment
Type
Specialty Connector
Application
Terminating Tubing and Specialty Connectors
For Use With
3KH79, 3ZLU1, 3ZLU3, 6NE89
Includes
Reflector Nozzle
Number of Pieces
1
Material
Stainless Steel
Compatible with Manufacturer Part Number
3KH79, 3ZLU1, 3ZLU3, 6NE89
Tool Compatibility
PH-1200, PH-1400, PH-1500, PH-1610
Material Application
Adhesives, Heat Shrink Tubing, Plastics, Sealers
Nozzle Type
Reflector

Description

Solder Attachment, Nozzle Type Reflector, Outside Diameter 1 1/4 in, Compatible with Manufacturer Part Number 3KH79, 3ZLU1, 3ZLU3, 6NE89, Compatible with Grainger Part Number 31EN99, 3KH79, 3ZLU1, 3ZLU3, 44C480, Includes Reflector Nozzle, Material Application Adhesives, Heat Shrink Tubing, Plastics, Sealers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.