Zoro Homepage

Black Element 120V 800 Deg F 525W

  • Mfr # 20014

  • Zoro # G8163836


product price: $45.29
/ea

Key Features

Fits Brand
Master Appliance
Product Type
Element
Key Color
Black
Compatible with Manufacturer Part Number
10008, 10012
Accessory Type
Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20014
Zoro #
G8163836
UPC #
635705200143
Country of Origin
United States

Details

Item
Element
Fits Brand
Master Appliance
Product Type
Element
Key Color
Black
Compatible with Manufacturer Part Number
10008, 10012
Accessory Type
Element

Description

Heating Element, Compatible with Grainger Part Number 1UMK3, 5HC24, Compatible with Manufacturer Part Number 10008, 10012, Minimum Temperature 800 Degrees F, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.