Black Element 220V 800 Deg F 500W
Mfr # 20035
Zoro # G8018543
product price: $41.49
/eaKey Features
Fits Brand
Master Appliance
Product Type
Element
Accessory Type
Element
Compatible with Manufacturer Part Number
10009, 10276
Key Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20035
Zoro #
G8018543
UPC #
-
Country of Origin
United States
Details
Fits Brand
Master Appliance
Item
Element
Product Type
Element
Accessory Type
Element
Compatible with Manufacturer Part Number
10009, 10276
Key Color
Black
Description
Heating Element, Compatible with Grainger Part Number 5PYR3, Compatible with Manufacturer Part Number 10009, 10276, Minimum Temperature 800 Degrees F, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.