Zoro Homepage

Butane Microtorch Kit, 166 W

  • Mfr # MT-80K

  • Zoro # G716017139


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Includes
(3) Soldering Tips, Flameless Heat Shrink Adapter, Hot Knife Tip, MT-80 Butane Torch, Sponge/Tray and Case
Features
Easy to Use, Reliable, Rugged, Strong Flame
Power Source
Butane
Application
Heat Shrink, Soldering
Tool Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-80K
Zoro #
G716017139
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tool Height
6 in
Tool Length
3.9 in
Tip Width
1 mm

Details

Includes
(3) Soldering Tips, Flameless Heat Shrink Adapter, Hot Knife Tip, MT-80 Butane Torch, Sponge/Tray and Case
Features
Easy to Use, Reliable, Rugged, Strong Flame
Item
Butane Microtorch Kit
Power Source
Butane
Application
Heat Shrink, Soldering
Flame Adjustment
Adjustable Flame Height
Tip Type
Heat Shrink, Knife
Maximum Solder Tip Temperature
750 Degrees F
Maximum Torch Temperature
2,500 Degrees F
Ignition Type
Self-Igniting
Product Type
Butane Torch Kit
Tool Functions
Flameless Heat Tool, Soldering Iron, Torch
Run Time
60 min
Maximum Hot Air Tip Temperature
900 Degrees F
Electric Iron Power Equivalence (Maximum)
166 W
Series
Microtroch Kit
Electric Iron Power Equivalence (Minimum)
166 W
Maximum Hot Knife Tip Temperature
750 Degrees F

Description

Butane Microtorch Kit, Ignition Type Self-Igniting, Flame Adjustment Adjustable Flame Height, Tool Functions Flameless Heat Tool, Soldering Iron, Torch, Electric Iron Power Equivalence (Maximum) 166 W, Electric Iron Power Equivalence (Minimum) 166 W, Series Microtroch Kit, Maximum Solder Tip Temperature 750 Degrees F, Tip Type Heat Shrink, Knife, Tip Width 1 mm, Run Time 60 min, Maximum Torch Temperature 2,500 Degrees F, Maximum Hot Air Tip Temperature 900 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.