Butane Soldering Iron Kit, 203 W

  • Mfr # PI-40SIK

  • Zoro # G316017140


product price:  $91.79
/ea
Free Shipping & Returns

Key Features

Power Source
Butane
Includes
(2) Pre-Tinned Soldering Tips, Case, Flameless Heat Shrink Reflector, Hot Knife Tip, Lead-Free Solder, PI-40SI Cordless Soldering Iron, Protective Cap, Sponge
Features
Built-In Stand, Continuous Flame Lock, Safety Lock, Trigger
Application
Soldering
Run Time
75 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PI-40SIK
Zoro #
G316017140
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tool Height
1.46 in
Tool Length
9 in
Tip Width
1 mm

Details

Item
Butane Soldering Iron Kit
Power Source
Butane
Includes
(2) Pre-Tinned Soldering Tips, Case, Flameless Heat Shrink Reflector, Hot Knife Tip, Lead-Free Solder, PI-40SI Cordless Soldering Iron, Protective Cap, Sponge
Features
Built-In Stand, Continuous Flame Lock, Safety Lock, Trigger
Application
Soldering
Run Time
75 min
Electric Iron Power Equivalence (Maximum)
203 W
Tip Type
Heat Shrink, Knife
Product Type
Multi-Function Torch/Soldering Iron Kit
Maximum Torch Temperature
2,370 Degrees F
Tool Functions
Flameless Heat Tool, Soldering Iron, Torch
Maximum Solder Tip Temperature
900 Degrees F
Fuel Tank Capacity
0.31 fl oz
Flame Adjustment
None
Maximum Hot Air Tip Temperature
930 Degrees F
Ignition Type
Self-Igniting
Electric Iron Power Equivalence (Minimum)
203 W
Series
ProIron Soldering Iron Kit
Maximum Hot Knife Tip Temperature
900 Degrees F

Description

Butane Soldering Iron Kit, Ignition Type Self-Igniting, Flame Adjustment None, Tool Functions Flameless Heat Tool, Soldering Iron, Torch, Electric Iron Power Equivalence (Maximum) 203 W, Electric Iron Power Equivalence (Minimum) 203 W, Series ProIron Soldering Iron Kit, Maximum Solder Tip Temperature 900 Degrees F, Tip Type Heat Shrink, Knife, Tip Width 1 mm, Run Time 75 min, Maximum Torch Temperature 2,370 Degrees F, Maximum Hot Air Tip Temperature 930 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.