Zoro Homepage

Butt Splice Connector, Red, 18 AWG Max

  • Mfr # 11546

  • Zoro # G9364230


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Type
Butt Splice
Color
Red
Maximum Wire Size
18 AWG
Minimum Wire Size
20 AWG
For Minimum Wire Size - Stranded
20 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11546
Zoro #
G9364230
UPC #
635705115461
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
20 AWG
For Minimum Wire Size - Stranded
20 AWG
For Minimum Wire Size - Solid
20 AWG
For Maximum Wire Size - Stranded
18 AWG
For Maximum Wire Size - Solid
18 AWG

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Red

Description

Butt Splice Connector, Insulation Color Red, Minimum Wire Size 20 AWG, Maximum Wire Size 18 AWG, Termination Style Crimp, Seam Style Butted, Body Material Polyolefin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.