Zoro Homepage

Chisel Tip 4mm dia.

  • Mfr # 72-01-12

  • Zoro # G7879234


product price: $34.29
/ea

Key Features

For Use With Mfr. Model Number
UT-200, UT-200SI, UT-300SI
Fits Brand
Master Appliance
Maximum Operating Temperature
1,004 Degrees F
Compatible Handpiece Manufacturer Model Number
UT-200, UT-200Si
Tip Width
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72-01-12
Zoro #
G7879234
UPC #
635705351395
Country of Origin
Japan

Dimensions

Tip Width
4 mm

Details

Item
Soldering Tip
For Use With Mfr. Model Number
UT-200, UT-200SI, UT-300SI
Fits Brand
Master Appliance
Maximum Operating Temperature
1,004 Degrees F
Compatible Handpiece Manufacturer Model Number
UT-200, UT-200Si
Tip Series
UT-200Si
Compatible Handpiece Manufacturer
Master Appliance
Tip Type
Chisel

Description

Soldering Tip, Tip Series UT-200Si, Tip Type Chisel, Tip Width 4 mm, Maximum Operating Temperature 1,004 Degrees F, Compatible Handpiece Manufacturer Model Number UT-200, UT-200Si, Compatible Handpiece Manufacturer Master Appliance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.