Zoro Homepage

Chisel Tip 5mm dia.

  • Mfr # 91-01-04

  • Zoro # G8301036


product price: $18.32
/ea

Key Features

For Use With Mfr. Model Number
UT-40SI, UT-40SIK, UT-40SIH
Fits Brand
Master Appliance
Tip Type
Chisel
Application
Soldering
Tip Length
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91-01-04
Zoro #
G8301036
UPC #
635705353054
Country of Origin
Malaysia

Dimensions

Tip Length
5 mm
Tip Width
5 mm
Tip Outside Diameter
5 mm

Details

Item
Soldering Tip
For Use With Mfr. Model Number
UT-40SI, UT-40SIK, UT-40SIH
Fits Brand
Master Appliance
Tip Type
Chisel
Application
Soldering
Compatible Handpiece Manufacturer Model Number
UT-40Si, UT-40SiH
Maximum Operating Temperature
840 Degrees F
Product Type
Soldering Tip
Compatible Handpiece Manufacturer
Master Appliance

Description

Soldering Tip, Tip Type Chisel, Tip Width 5 mm, Tip Length 5 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number UT-40Si, UT-40SiH, Tip Outside Diameter 5 mm, Compatible Handpiece Manufacturer Master Appliance, Application Soldering, Product Type Soldering Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.