Zoro Homepage

Circuit Board Kit, 3" L x 3" W x 3" H

  • Mfr # 30093

  • Zoro # G6329847


product price: $76.73
/ea
Free Shipping & Returns

Key Features

Type
Concentrate Heat
size
3" L x 3" W x 3" H
Size
3 in L x 3 in W x 3 in H
Application
Heat Spreader
For Use With
54XX01, 54XX98, 54XY02, 54XY03, 54XY05, 54XY06, 54XY07, 54XY09, 54XY10, 54XY11, 54XY13, 54XY14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30093
Zoro #
G6329847
UPC #
635705300935
Country of Origin
China

Dimensions

size
3" L x 3" W x 3" H
Size
3 in L x 3 in W x 3 in H
Overall Width
3 in
Overall Height
3 in
Overall Length
3 in

Details

Item
Heat Gun Circuit Board Kit
Type
Concentrate Heat
Application
Heat Spreader
For Use With
54XX01, 54XX98, 54XY02, 54XY03, 54XY05, 54XY06, 54XY07, 54XY09, 54XY10, 54XY11, 54XY13, 54XY14
Includes
(2) Screws, Shrink Tube
Accessory Type
Heat Gun Circuit Board Kit
Number of Pieces
4
Compatible with Manufacturer Part Number
VT-752D-02
Product Type
Heat Gun Circuit Board Kit

Description

Circuit Board Kit, Accessory Type Circuit Board Kit, Compatible with Grainger Part Number 54XX01, 54XX98, 54XY02, 54XY03, 54XY05, 54XY06, 54XY07, 54XY09, 54XY10, 54XY11, 54XY13, 54XY14, Compatible with Manufacturer Part Number VT-752D-02, Overall Length 3 in, Overall Height 3 in, Overall Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.