Zoro Homepage

Dia Chisel Tip, 3.3mm

  • Mfr # 70-01-02

  • Zoro # G5190193


product price: $17.95
/ea

Key Features

Fits Brand
Master Appliance, Master Ultratorch
For Use With Mfr. Model Number
UT-100, UT-100-TC, UT-100SI, UT-100SIK,UT-100SI-TC, UT-100SIP
Tip Width
3.3 mm
Tip Type
Chisel
Compatible Handpiece Manufacturer
Master Appliance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-01-02
Zoro #
G5190193
UPC #
635705350503
Country of Origin
Japan

Dimensions

Tip Width
3.3 mm

Details

Item
Soldering Tip
Fits Brand
Master Appliance, Master Ultratorch
For Use With Mfr. Model Number
UT-100, UT-100-TC, UT-100SI, UT-100SIK,UT-100SI-TC, UT-100SIP
Tip Type
Chisel
Compatible Handpiece Manufacturer
Master Appliance
Compatible Handpiece Manufacturer Model Number
UT-100, UT-100-TC, UT-100Si, UT-100Si-HK, UT-100Si-TC, UT-100SiK
Maximum Operating Temperature
932 Degrees F
Tip Series
UT-100Si

Description

Soldering Tip, Tip Series UT-100Si, Tip Type Chisel, Tip Width 3.3 mm, Maximum Operating Temperature 932 Degrees F, Compatible Handpiece Manufacturer Model Number UT-100, UT-100-TC, UT-100Si, UT-100Si-HK, UT-100Si-TC, UT-100SiK, Compatible Handpiece Manufacturer Master Appliance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.