Zoro Homepage

Element Connector Kit, 5" Lx8" W x 0.5" H

  • Mfr # 30089

  • Zoro # G6329716


product price: $19.99
/ea

Key Features

Type
Concentrate Heat
size
5" L x 8" W x 0.5" H
Size
5 in L x 8 in W x 0.5 in H
Application
Heat Spreader
For Use With
54XX01, 54XX98, 54XX99, 54XY03, 54XY04, 54XY05, 54XY07, 54XY08, 54XY09, 54XY10, 54XY11, 54XY14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30089
Zoro #
G6329716
UPC #
635705300898
Country of Origin
China

Dimensions

size
5" L x 8" W x 0.5" H
Size
5 in L x 8 in W x 0.5 in H
Overall Width
8 in
Overall Height
1/2 in
Overall Length
5 in

Details

Item
Element Connector Kit
Type
Concentrate Heat
Application
Heat Spreader
For Use With
54XX01, 54XX98, 54XX99, 54XY03, 54XY04, 54XY05, 54XY07, 54XY08, 54XY09, 54XY10, 54XY11, 54XY14
Includes
(2) Cable Ties, Clamp, Screw, Shrink Tube, Strain Relief
Accessory Type
Element Connector Kit
Number of Pieces
7
Tool Compatibility
15 Amp Master HG and VT Heat Guns
Compatible with Manufacturer Part Number
HG-201D/T, HG-202D/T, HG-301D/T, HG-302D/T, HG-501D/T, HG-502D/T, VT-751D, VT-752D

Description

Element Connector Kit, Compatible with Grainger Part Number 54XY14, Compatible with Manufacturer Part Number HG-201D/T, HG-202D/T, HG-301D/T, HG-302D/T, HG-501D/T, HG-502D/T, VT-751D, VT-752D, Includes (2) Cable Ties, Clamp, Screw, Shrink Tube, Strain Relief

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.