Element Wire Mounting Nut, PK2
Mfr # 833
Zoro # G2885788
product price: $1.69
/pk 2, $0.85/eaSold in multiples of 5 for $8.45
Key Features
Fits Brand
Master Appliance
Number of Pieces
2
Product Type
Element Wire Mounting Nut
Compatible with Manufacturer Part Number
AH-301, AH-302, AH-501, AH-502, AH-751, AH-752
Accessory Type
Element Wire Mounting Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
833
Zoro #
G2885788
UPC #
635705350961
Country of Origin
United States
Details
Item
Element Wire Mounting Nut
Fits Brand
Master Appliance
Number of Pieces
2
Product Type
Element Wire Mounting Nut
Compatible with Manufacturer Part Number
AH-301, AH-302, AH-501, AH-502, AH-751, AH-752
Accessory Type
Element Wire Mounting Nut
Description
Element Wire Mounting Nut, Accessory Type Element Wire Mounting Nut, Compatible with Grainger Part Number 1YMJ9, 4Z717, 4Z718, 5PYR0, 5PYR1, 5PYR2, Compatible with Manufacturer Part Number AH-301, AH-302, AH-501, AH-502, AH-751, AH-752, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.