Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grille Kit, 5" L x 8" W x 0.5" H

  • Mfr # 30078

  • Zoro # G6329813


product price: $15.35
/ea

Key Features

Type
Concentrate Heat
size
5" L x 8" W x 0.5" H
Size
5 in L x 8 in W x 0.5 in H
Application
Heat Spreader
For Use With
54XX01, 54XX98, 54XY02, 54XY03, 54XY05, 54XY06, 54XY07, 54XY09, 54XY10, 54XY11, 54XY13, 54XY14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30078
Zoro #
G6329813
UPC #
-
Country of Origin
China

Dimensions

size
5" L x 8" W x 0.5" H
Size
5 in L x 8 in W x 0.5 in H
Overall Length
5 in
Overall Height
1/2 in
Overall Width
8 in

Details

Item
Heat Gun Grille Kit
Type
Concentrate Heat
Application
Heat Spreader
For Use With
54XX01, 54XX98, 54XY02, 54XY03, 54XY05, 54XY06, 54XY07, 54XY09, 54XY10, 54XY11, 54XY13, 54XY14
Includes
(2) Nuts, Mica Sheet, Screw, Washer
Accessory Type
Heat Gun Grille Kit
Number of Pieces
6
Compatible with Manufacturer Part Number
HG-201D/T, HG-202D/T, HG-301D/T, HG-302D/T, HG-501D/T, HG-502D/T, HG-801D, VT-751D, VT-752D
Product Type
Heat Gun Grille Kit

Description

Grille Kit, Accessory Type Grille Kit, Compatible with Grainger Part Number 54XX01, 54XX98, 54XY02, 54XY03, 54XY05, 54XY06, 54XY07, 54XY09, 54XY10, 54XY11, 54XY13, 54XY14, Compatible with Manufacturer Part Number HG-201D/T, HG-202D/T, HG-301D/T, HG-302D/T, HG-501D/T, HG-502D/T, HG-801D, VT-751D, VT-752D, Overall Length 5 in, Overall Height 1/2 in, Overall Width 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.