Zoro Homepage

Hand Torch Kit, Butane

  • Mfr # MT-76K

  • Zoro # G0329296


product price: $63.90
/ea

Key Features

Application
Desoldering, Ignite Materials, Melt Plastic, Pinpoint Heat, Shrink Tubing, Soldering, Terminate Specialty Connectors, Heat Parts
Features
Gas Adjustment Wheel, Unique Shutter Lever
Power Source
Butane
Standards
CSA, Meets CPSC Requirements, TUV/GS
Temp. (F)
Up to 2500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-76K
Zoro #
G0329296
UPC #
635705115065
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
6 1/2 in
Tool Length
1.3 in
Tool Height
6.5 in

Details

Item
Butane Torch Kit
Application
Desoldering, Ignite Materials, Melt Plastic, Pinpoint Heat, Shrink Tubing, Soldering, Terminate Specialty Connectors, Heat Parts
Features
Gas Adjustment Wheel, Unique Shutter Lever
Power Source
Butane
Standards
CSA, Meets CPSC Requirements, TUV/GS
Temp. (F)
Up to 2500
Includes
Needle Nose Pliers, 5 in Wire Cutter, 60/40 Solder, Polyfoam Cutter, Removable Base, Rugged Plastic Storage Case, Shrink Attachment, Sponge
Product Type
Butane Torch Kit
Flame Adjustment
Adjustable Temperature
Maximum Torch Temperature
2,500 Degrees F
Run Time
120 min
Ignition Type
Self-Igniting
Tip Manufacturer Part Number
35386, 35387, 35394, 35396, 35400
Tip Type
Conical, Heat Shrink, Hot Air, Knife
Fuel Tank Capacity
0.625 fl oz
Maximum Solder Tip Temperature
752 Degrees F
Tool Functions
Flameless Heat Tool, Soldering Iron, Torch
Series
Triggertorch MT-76
Maximum Hot Air Tip Temperature
932 Degrees F

Description

4-In-1, Self-Igniting Heat Tool Kit, Ignition Type Self-Igniting, Flame Adjustment Adjustable Temperature, Tool Functions Flameless Heat Tool, Soldering Iron, Torch, Series Triggertorch MT-76, Maximum Solder Tip Temperature 752 Degrees F, Tip Type Conical, Heat Shrink, Hot Air, Knife, Run Time 120 min, Maximum Torch Temperature 2,500 Degrees F, Maximum Hot Air Tip Temperature 932 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.