Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Blower, Corded Powered, 240V AC, Fixed Temp. Setting, 1,606 W Watt, Loop Handle

  • Mfr # AH-502

  • Zoro # G3322331


product price: $337.16
/ea
Free Shipping & Returns

Key Features

Power Source
Corded
Voltage
240V AC
ESD Safe
No
Temp. Settings
Fixed
Temperature Range
500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH-502
Zoro #
G3322331
UPC #
635705101556
Country of Origin
United States

Dimensions

Overall Length
12 in
Overall Height
9 in
Overall Width
6 in
Nozzle Outside Diameter
2 5/8 in
Cord Length
6 ft

Details

Item
Heat Blower
Power Source
Corded
Voltage
240V AC
ESD Safe
No
Temp. Settings
Fixed
Temperature Range
500 Degrees F
Air Volume
47 cfm
Watts
1,606 W
Heat Gun Handle Style
Loop
Corded/Banded
Corded
Amps AC
7.3 A
Corded/Cordless
Corded
Standards
cUL Listed, UL
Case Included
No
Switch Type
Toggle
LCD Display
No
Includes
Stand
Temp. Lock
No
Heating Element Material
Mica
Heat Control Switch
None
Application
Drying, Heating, Shrinking
Stand Included
Yes
Brushless Motor
Yes
Features
90 Degree Adjustable, Non-Slip Stand, Produces a High Volume of Hot Air for Demanding Industrial Applications
Maximum Temperature
500 Degrees F
Plug Type
Three-Prong
Tool Type
Heat Blower
Duty
Heavy
Nozzles Included
Included
Surface Temperature Control
No
Temperature Settings
Single
Kit Contents
(1) Bare Tool, (1) Stand
Motor Type
Brushless
Current
7.3 A
Shrink Wrap Material
PVC; Polyolefin
Minimum Temperature
500 Degrees F
Maximum Air Flow
47 cfm
Tool Weight
6 lb
Series
AH Series
Temperature Lock
No

Description

Heat Gun Kit, Heat Gun Handle Style Loop, ESD Safe No, Surface Temperature Control No, Voltage 240V AC, Plug Type Three-Prong, Temperature Settings Single, Maximum Temperature 500 Degrees F, Minimum Temperature 500 Degrees F, Temperature Range 500 Degrees F, LCD Display No, Current 7.3 A, Kit Contents (1) Bare Tool, (1) Stand, Tool Brand Master Appliance, Air Volume 47 cfm, Nozzle Outside Diameter 2 5/8 in, Brushless Motor Yes, Shrink Wrap Material PVC; Polyolefin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.