Zoro Homepage

Heat Blower Element

  • Mfr # 30312

  • Zoro # G3261221


product price: $45.39
/ea

Key Features

For Use With
4Z718
Includes
Hardware
Temp. Range (F)
750
Accessory Type
Heat Blower Element Kit
Maximum Temperature
750 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30312
Zoro #
G3261221
UPC #
635705303127
Country of Origin
United States

Details

Item
Heat Blower Element
For Use With
4Z718
Includes
Hardware
Temp. Range (F)
750
Accessory Type
Heat Blower Element Kit
Maximum Temperature
750 Degrees F
Tool Compatibility
AH-751
Compatible with Manufacturer Part Number
AH-751
Number of Pieces
1
Minimum Temperature
750 Degrees F

Description

Heat Blower Element, Compatible with Grainger Part Number 4Z718, Compatible with Manufacturer Part Number AH-751, Maximum Temperature 750 Degrees F, Minimum Temperature 750 Degrees F, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.