Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Gun Attachment, Attachment, 5/16 In

  • Mfr # 35294

  • Zoro # G4928427


product price: $16.39
/ea

Key Features

Type
Attachment
size
5/16"
Size
5/16 in
Application
Pinpoint Heat
For Use With
3KH79, 3ZLU1, 3ZLU3, 6NE89
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35294
Zoro #
G4928427
UPC #
635705352941
Country of Origin
China

Dimensions

size
5/16"
Size
5/16 in
Outside Diameter
1 1/4 in

Details

Item
Heat Gun Attachment
Type
Attachment
Application
Pinpoint Heat
For Use With
3KH79, 3ZLU1, 3ZLU3, 6NE89
Includes
Air Reducer Nozzle
Material
Stainless Steel
Nozzle Type
Reducer
Compatible with Manufacturer Part Number
3KH79, 3ZLU1, 3ZLU3, 6NE89
Number of Pieces
1
Tool Compatibility
PH-1200, PH-1400, PH-1500, PH-1610
Material Application
Adhesives, Heat Shrink Tubing, Plastics, Sealers

Description

Pinpoint Reducer Attachment, Nozzle Type Reducer, Outside Diameter 1 1/4 in, Compatible with Manufacturer Part Number 3KH79, 3ZLU1, 3ZLU3, 6NE89, Compatible with Grainger Part Number 31EN99, 3KH79, 3ZLU1, 3ZLU3, 44C480, Includes Air Reducer Nozzle, Material Application Adhesives, Heat Shrink Tubing, Plastics, Sealers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.