Zoro Homepage

Heat Gun Attachment, Butt Weld, Size 3 In

  • Mfr # 35267

  • Zoro # G4928366


product price: $28.82
/ea

Key Features

Type
Butt Weld
size
3"
Size
3 in
Application
Butt Weld
For Use With
For Use With Mfr. No. PH-1200, PH-1200-1, PH-1200K, PH-1300, PH-1300K, PH-1400, PH-1400K, PH-1400WK, PH-1500, PH-1500K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35267
Zoro #
G4928366
UPC #
635705352675
Country of Origin
China

Dimensions

size
3"
Size
3 in
Overall Width
3 in
Overall Height
4 1/2 in

Details

Item
Butt Welding Heat Disc
Type
Butt Weld
Application
Butt Weld
For Use With
For Use With Mfr. No. PH-1200, PH-1200-1, PH-1200K, PH-1300, PH-1300K, PH-1400, PH-1400K, PH-1400WK, PH-1500, PH-1500K
Number of Pieces
1
Accessory Type
Butt Welding Heat Disc
Compatible with Manufacturer Part Number
PH-1200, PH-1400, PH-1500, PH-1610
Product Type
Butt Welding Heat Disc

Description

Butt Welding Heat Disc, Accessory Type Butt Welding Heat Disc, Compatible with Grainger Part Number 3KH79, 3ZLU1, 3ZLU2, 3ZLU3, 3ZLU4, 5PYL9, 6NE89, 6NE90, 6NE91, 6NE97, Compatible with Manufacturer Part Number PH-1200, PH-1400, PH-1500, PH-1610, Overall Height 4 1/2 in, Overall Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.