Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Gun Attachment, Heat Spreader, 2-1/4

  • Mfr # 51543

  • Zoro # G4928357


product price: $18.19
/ea

Key Features

Type
Heat Spreader
Size
2-1/4 in
Application
Spread Heat Evenly
For Use With
For Use With Mfr. No. HG-301AK, HG-201A, HG-201A-MC, HG-201AK, HG-202A, HG-301A, HG-302A, HG-501A, HG-501A-MC, HG-501AK, HG-502A, HG-751B, HG-751BK
size
2-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51543
Zoro #
G4928357
UPC #
635705515438
Country of Origin
China

Dimensions

Size
2-1/4 in
size
2-1/4"
Outside Diameter
1 3/4 in

Details

Item
Heat Gun Attachment
Type
Heat Spreader
Application
Spread Heat Evenly
For Use With
For Use With Mfr. No. HG-301AK, HG-201A, HG-201A-MC, HG-201AK, HG-202A, HG-301A, HG-302A, HG-501A, HG-501A-MC, HG-501AK, HG-502A, HG-751B, HG-751BK
Includes
Spreader Nozzle
Tool Compatibility
HG-201AK, HG-301AK, HG-501AK, HG-751BK, VT-750CK, VTS-750, VTS-752
Compatible with Manufacturer Part Number
HG-201A, HG-201A-MC, HG-201AK, HG-202A, HG-301A, HG-301AK, HG-302A, HG-501A, HG-501A-MC, HG-501AK, HG-502A, HG-751B, HG-751BK
Material
Stainless Steel
Nozzle Type
Spreader
Material Application
Adhesives, Heat Shrink Tubing, Plastics, Sealers
Number of Pieces
1

Description

Spreader Attachment, Nozzle Type Spreader, Outside Diameter 1 3/4 in, Compatible with Manufacturer Part Number HG-201A, HG-201A-MC, HG-201AK, HG-202A, HG-301A, HG-301AK, HG-302A, HG-501A, HG-501A-MC, HG-501AK, HG-502A, HG-751B, HG-751BK, Compatible with Grainger Part Number 1UNH7, 1UNH8, 1UNH9, 1YMJ6, 1YML7, 5PYN4, 5PYP2, Includes Spreader Nozzle, Material Application Adhesives, Heat Shrink Tubing, Plastics, Sealers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.