Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Gun Attachment, Heat Spreader, 2 In

  • Mfr # 35260

  • Zoro # G4928341


product price: $16.89
/ea

Key Features

Type
Heat Spreader
size
2"
Size
2 in
Application
Spread Heat Evenly
For Use With
For Use With Mfr. No. PH-1200, PH-1000, PH-1100, PH-1100K, PH-1200-1, PH-1200K, PH-1300, PH-1300K, PH-1400, PH-1400K, PH-1400WK, PH-1500, PH-1500K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35260
Zoro #
G4928341
UPC #
635705352606
Country of Origin
China

Dimensions

size
2"
Size
2 in
Outside Diameter
1 1/4 in

Details

Item
Heat Gun Attachment
Type
Heat Spreader
Application
Spread Heat Evenly
For Use With
For Use With Mfr. No. PH-1200, PH-1000, PH-1100, PH-1100K, PH-1200-1, PH-1200K, PH-1300, PH-1300K, PH-1400, PH-1400K, PH-1400WK, PH-1500, PH-1500K
Includes
Spreader Nozzle
Compatible with Manufacturer Part Number
PH-1000, PH-1100, PH-1200, PH-1400, PH-1500, PH-1610
Tool Compatibility
PH-1000, PH-1100, PH-1100K, PH-1200, PH-1200-1, PH-1200K, PH-1300, PH-1300K, PH-1400, PH-1400K, PH-1400WK, PH-1500, PH-1500K
Material
Stainless Steel
Number of Pieces
1
Material Application
Adhesives, Heat Shrink Tubing, Plastics, Sealers
Nozzle Type
Spreader
Compatible Grainger Part Number
31EN99, 3KH79, 3W771, 3ZLU1, 3ZLU3, 5PYP5

Description

Spreader Attachment, Nozzle Type Spreader, Outside Diameter 1 1/4 in, Compatible with Manufacturer Part Number PH-1000, PH-1100, PH-1200, PH-1400, PH-1500, PH-1610, Compatible with Grainger Part Number 31EN99, 3KH79, 3W771, 3ZLU1, 3ZLU3, 5PYP5, Includes Spreader Nozzle, Material Application Adhesives, Heat Shrink Tubing, Plastics, Sealers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.