Shop MASTER APPLIANCE
See all product information
Create Account
Heat Gun Attachment Kit, 1 1/4" Outer Dia
- Mfr # 35309
- Zoro # G1851351
product price:Â
$
60.29
/ea
Key Features
Application
Terminating Tubing and Specialty Connectors, Heat Temperature Sensitive Materials, and Solder Preforms
For Use With
3KH79, 3ZLU1, 3ZLU3, 6NE89
Includes
Pinpoint Reducer Nozzle, Shrink Tubing, Speciality Connector
Nozzle Type
Pinpoint Reducer, Reducer, Shrink, Spreader
Compatible with Manufacturer Part Number
PH-1200, PH-1400, PH-1500, PH-1610
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35309
- Zoro #
- G1851351
- UPC #
- 635705353092
- Country of Origin
- China
Dimensions
- Overall Height
- 10 in
- Overall Length
- 6 in
- Outside Diameter
- 1 1/4 in
- Overall Width
- 6 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Item
- Attachment Kit
- Application
- Terminating Tubing and Specialty Connectors, Heat Temperature Sensitive Materials, and Solder Preforms
- For Use With
- 3KH79, 3ZLU1, 3ZLU3, 6NE89
- Includes
- Pinpoint Reducer Nozzle, Shrink Tubing, Speciality Connector
- Nozzle Type
- Pinpoint Reducer, Reducer, Shrink, Spreader
- Compatible with Manufacturer Part Number
- PH-1200, PH-1400, PH-1500, PH-1610
- Material Application
- Adhesives, Heat Shrink Tubing, Plastics, Sealers
- Tool Compatibility
- Proheat Heat Guns
- Number of Pieces
- 5
- Compatible Product Type
- Heat Guns
- Product Type
- Attachment Kit
- For Workpiece Material
- Adhesives, Heat Shrink Tubing, Plastics, Sealers
Description
Attachment Kit, Nozzle Type Pinpoint Reducer, Reducer, Shrink, Spreader, Outside Diameter 1 1/4 in, Compatible with Manufacturer Part Number PH-1200, PH-1400, PH-1500, PH-1610, Compatible with Grainger Part Number 3KH79, 3ZLU1, 3ZLU3, 6NE89, Includes Pinpoint Reducer Nozzle, Shrink Tubing, Speciality Connector, Material Application Adhesives, Heat Shrink Tubing, Plastics, Sealers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.