Heat Gun Attachment Kit, 1 3/4" Outer Dia
- Mfr # 35245
- Zoro # G1441666
product price:Â
$
40.75
/ea
Key Features
Application
Bend Plastics, Cure Adhesives, Defrost Frozen Pipes, Dry and Heat Parts, Heat Sensitive Materials, Shrink Tubing and Packaging, Strip Paint
For Use With
17ML7, 1YMJ7, 3KH80, 4Z714, 4Z715, 4Z716
Includes
Heat Shrink Nozzle, Reducer Nozzle
Material Application
Adhesives, Heat Shrink Tubing, Plastics, Sealers
Nozzle Type
Shrink, Reducer, Spreader
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35245
- Zoro #
- G1441666
- UPC #
- 635705352453
- Country of Origin
- China
- Item
- Attachment Kit
- Application
- Bend Plastics, Cure Adhesives, Defrost Frozen Pipes, Dry and Heat Parts, Heat Sensitive Materials, Shrink Tubing and Packaging, Strip Paint
- For Use With
- 17ML7, 1YMJ7, 3KH80, 4Z714, 4Z715, 4Z716
- Includes
- Heat Shrink Nozzle, Reducer Nozzle
- Material Application
- Adhesives, Heat Shrink Tubing, Plastics, Sealers
- Nozzle Type
- Shrink, Reducer, Spreader
- Tool Compatibility
- 17ML7, 1YMJ7, 3KH80, 4Z714, 4Z715, 4Z716
- Compatible with Manufacturer Part Number
- HG-201AK, HG-301AK, HG-501AK, HG-751BK, VT-750CK, VTS-750, VTS-752
- Material
- Stainless Steel
- Number of Pieces
- 1
- Product Type
- Attachment Kit
- For Workpiece Material
- Adhesives, Heat Shrink Tubing, Plastics, Sealers
- Shell Material
- Stainless Steel
Dimensions
- Outside Diameter
- 1 3/4 in
- Overall Width
- 6 in
- Overall Height
- 10 in
- Overall Length
- 6 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Attachment Kit, Nozzle Type Shrink, Reducer, Spreader, Outside Diameter 1 3/4 in, Compatible with Manufacturer Part Number HG-201AK, HG-301AK, HG-501AK, HG-751BK, VT-750CK, VTS-750, VTS-752, Compatible with Grainger Part Number 1UNH7, 1UNH8, 1UNH9, 1YMJ6, 1YML7, 5PYN4, 5PYP2, Includes Heat Shrink Nozzle, Reducer Nozzle, Material Application Adhesives, Heat Shrink Tubing, Plastics, Sealers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.