Zoro Homepage

Heat Gun Attachment, Lap Weld, 1-1/2 In

  • Mfr # 35266

  • Zoro # G4928332


product price: $18.15
/ea

Key Features

Type
Lap Weld
size
1-1/2"
Size
1-1/2 in
Application
Lap Weld
For Use With
For Use With Mfr. No. PH-1200, PH-1200-1, PH-1200K, PH-1300, PH-1300K, PH-1400, PH-1400K, PH-1400WK, PH-1500, PH-1500K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35266
Zoro #
G4928332
UPC #
635705352668
Country of Origin
China

Dimensions

size
1-1/2"
Size
1-1/2 in
Outside Diameter
1 1/4 in

Details

Item
Heat Gun Attachment
Type
Lap Weld
Application
Lap Weld
For Use With
For Use With Mfr. No. PH-1200, PH-1200-1, PH-1200K, PH-1300, PH-1300K, PH-1400, PH-1400K, PH-1400WK, PH-1500, PH-1500K
Includes
Welder Nozzle
Material
Stainless Steel
Material Application
Adhesives, Heat Shrink Tubing, Plastics, Sealers
Tool Compatibility
PH-1200, PH-1200-1, PH-1200K, PH-1300, PH-1300K, PH-1400, PH-1400K, PH-1400WK, PH-1500, PH-1500K
Number of Pieces
1
Nozzle Type
Welder
Compatible with Manufacturer Part Number
PH-1200, PH-1400, PH-1500, PH-1610

Description

Angled Attachment, Nozzle Type Welder, Outside Diameter 1 1/4 in, Compatible with Manufacturer Part Number PH-1200, PH-1400, PH-1500, PH-1610, Compatible with Grainger Part Number 31EN99, 3KH79, 3W771, 3ZLU1, 3ZLU3, 5PYP5, Includes Welder Nozzle, Material Application Adhesives, Heat Shrink Tubing, Plastics, Sealers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.