Zoro Homepage

Heat Gun Attachment, Melt Welding Rod

  • Mfr # 35271

  • Zoro # G4927903


product price: $15.19
/ea

Key Features

Type
Melt Plastic Welding Rod
Application
Melt Plastic Welding Rod
For Use With
For Use With Mfr. No. PH-1200, PH-1200-1, PH-1200K, PH-1300, PH-1300K, PH-1400, PH-1400K, PH-1400WK, PH-1500, PH-1500K
Material
Plastic
Accessory Type
Heat Gun Attachment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35271
Zoro #
G4927903
UPC #
635705352712
Country of Origin
China

Dimensions

Overall Length
2 in
Overall Height
1 in
Overall Width
1/2 in

Details

Item
Heat Gun Attachment
Type
Melt Plastic Welding Rod
Application
Melt Plastic Welding Rod
For Use With
For Use With Mfr. No. PH-1200, PH-1200-1, PH-1200K, PH-1300, PH-1300K, PH-1400, PH-1400K, PH-1400WK, PH-1500, PH-1500K
Material
Plastic
Accessory Type
Heat Gun Attachment
Compatible with Manufacturer Part Number
35294, PH-1200, PH-1400, PH-1500, PH-1610
Number of Pieces
1
Product Type
Heat Gun Attachment

Description

Attachment, Accessory Type Attachment, Compatible with Grainger Part Number 33M692, Compatible with Manufacturer Part Number 35294, PH-1200, PH-1400, PH-1500, PH-1610, Overall Length 2 in, Overall Height 1 in, Overall Width 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.