Zoro Homepage

Heat Gun Attachment, Shrink Tubing, 1-3/8

  • Mfr # 35017

  • Zoro # G4928375


product price: $15.99
/ea

Key Features

Type
Shrink Heat Shrinkable Tubing
size
1-3/8"
Size
1-3/8 in
Application
Shrink Heat Shrinkable Tubing
For Use With
For Use With Mfr. No. PH-1200, PH-1000, PH-1100, PH-1100K, PH-1200-1, PH-1200K, PH-1300, PH-1300K, PH-1400, PH-1400K, PH-1400WK, PH-1500, PH-1500K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35017
Zoro #
G4928375
UPC #
635705350176
Country of Origin
China

Dimensions

size
1-3/8"
Size
1-3/8 in
Outside Diameter
1 1/4 in

Details

Item
Heat Gun Attachment
Type
Shrink Heat Shrinkable Tubing
Application
Shrink Heat Shrinkable Tubing
For Use With
For Use With Mfr. No. PH-1200, PH-1000, PH-1100, PH-1100K, PH-1200-1, PH-1200K, PH-1300, PH-1300K, PH-1400, PH-1400K, PH-1400WK, PH-1500, PH-1500K
Includes
Reflector Nozzle
Material
Stainless Steel
Nozzle Type
Reflector
Material Application
Adhesives, Heat Shrink Tubing, Plastics, Sealers
Number of Pieces
1
Compatible with Manufacturer Part Number
PH-1000, PH-1100, PH-1200, PH-1400, PH-1500, PH-1610
Tool Compatibility
PH-1000, PH-1100, PH-1100K, PH-1200, PH-1200-1, PH-1200K, PH-1300, PH-1300K, PH-1400, PH-1400K, PH-1400WK, PH-1500, PH-1500K
Compatible Grainger Part Number
31EN99, 3KH79, 3W771, 3ZLU1, 3ZLU3, 5PYP5

Description

Shrink Tube Attachment, Nozzle Type Reflector, Outside Diameter 1 1/4 in, Compatible with Manufacturer Part Number PH-1000, PH-1100, PH-1200, PH-1400, PH-1500, PH-1610, Compatible with Grainger Part Number 31EN99, 3KH79, 3W771, 3ZLU1, 3ZLU3, 5PYP5, Includes Reflector Nozzle, Material Application Adhesives, Heat Shrink Tubing, Plastics, Sealers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.