Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Gun Attachment, Shrink Tubing, 2 In

  • Mfr # A-170-HG

  • Zoro # G4928287


product price: $18.19
/ea

Key Features

Type
Shrink Tubing
size
2"
Size
2 in
Application
Shrink Tubing 3/4 in to 2 in OD
For Use With
17ML7, 1YMJ7, 3KH80, 4Z714, 4Z715, 4Z716
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-170-HG
Zoro #
G4928287
UPC #
635705351463
Country of Origin
China

Dimensions

size
2"
Size
2 in
Outside Diameter
1 3/4 in

Details

Item
Heat Gun Attachment
Type
Shrink Tubing
Application
Shrink Tubing 3/4 in to 2 in OD
For Use With
17ML7, 1YMJ7, 3KH80, 4Z714, 4Z715, 4Z716
Includes
Shrink Attachment
Tool Compatibility
17ML7, 1YMJ7, 3KH80, 4Z714, 4Z715, 4Z716
Number of Pieces
1
Material
Stainless Steel
Compatible with Manufacturer Part Number
HG-201AK, HG-301AK, HG-501AK, HG-751BK, VT-750CK, VTS-750, VTS-752
Material Application
Heat Shrink Tubing
Nozzle Type
Shrink Attachment
Compatible Grainger Part Number
1UNH7, 1UNH8, 1UNH9, 1YMJ6, 1YML7, 5PYN4, 5PYP2

Description

Shrink Tube Attachment, Nozzle Type Shrink, Outside Diameter 1 3/4 in, Compatible with Manufacturer Part Number HG-201AK, HG-301AK, HG-501AK, HG-751BK, VT-750CK, VTS-750, VTS-752, Compatible with Grainger Part Number 1UNH7, 1UNH8, 1UNH9, 1YMJ6, 1YML7, 5PYN4, 5PYP2, Includes Shrink Attachment, Material Application Heat Shrink Tubing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.