Heat Gun Attachment, Shrink Tubing, 3/4 In

  • Mfr # A-160-HG

  • Zoro # G4928271


product price: $16.79
/ea

Key Features

Type
Shrink Tubing
size
3/4"
Size
3/4 in
Application
Shrink Tubing up to 3/4 in OD
For Use With
17ML7, 1YMJ7, 3KH80, 4Z714, 4Z715, 4Z716
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-160-HG
Zoro #
G4928271
UPC #
635705351456
Country of Origin
China

Dimensions

size
3/4"
Size
3/4 in
Outside Diameter
1 3/4 in

Details

Item
Heat Gun Attachment
Type
Shrink Tubing
Application
Shrink Tubing up to 3/4 in OD
For Use With
17ML7, 1YMJ7, 3KH80, 4Z714, 4Z715, 4Z716
Includes
Shrink Attachment
Nozzle Type
Shrink Attachment
Material Application
Heat Shrink Tubing
Tool Compatibility
17ML7, 1YMJ7, 3KH80, 4Z714, 4Z715, 4Z716
Number of Pieces
1
Material
Stainless Steel
Compatible with Manufacturer Part Number
HG-201AK, HG-301AK, HG-501AK, HG-751BK, VT-750CK, VTS-750, VTS-752
Compatible Grainger Part Number
1UNH7, 1UNH8, 1UNH9, 1YMJ6, 1YML7, 5PYN4, 5PYP2

Description

Shrink Tube Attachment, Nozzle Type Shrink, Outside Diameter 1 3/4 in, Compatible with Manufacturer Part Number HG-201AK, HG-301AK, HG-501AK, HG-751BK, VT-750CK, VTS-750, VTS-752, Compatible with Grainger Part Number 1UNH7, 1UNH8, 1UNH9, 1YMJ6, 1YML7, 5PYN4, 5PYP2, Includes Shrink Attachment, Material Application Heat Shrink Tubing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.