Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Gun, Corded Powered, 120V AC, Fixed Temp. Setting, 1,440 W Watt, Pistol-Grip Handle

  • Mfr # HG-301D

  • Zoro # G7613839


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Power Source
Corded
Voltage
120V AC
ESD Safe
No
Temp. Settings
Fixed
Temperature Range
800 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG-301D
Zoro #
G7613839
UPC #
635705118790
Country of Origin
United States

Dimensions

Overall Length
9 in
Overall Height
10 1/8 in
Overall Width
5 1/4 in
Cord Length
6 ft
Nozzle Outside Diameter
1 1/2 in

Details

Item
Heat Gun
Power Source
Corded
Voltage
120V AC
ESD Safe
No
Temp. Settings
Fixed
Temperature Range
800 Degrees F
Air Volume
27 cfm
Watts
1,440 W
Heat Gun Handle Style
Pistol-Grip
Stand Included
Yes
Switch Type
Rocker
LCD Display
No
Standards
cULus
Heat Control Switch
None
Corded/Banded
Corded
Application
Bending Plastics, Curing Adhesives, Drying Parts, Heating Parts, Shrinking Tubing and Packaging, Stripping Paint
Amps AC
12.0 A
Brushless Motor
No
Temp. Lock
No
Case Included
No
Heating Element Material
Coiled Wire
Corded/Cordless
Corded
Housing Material
Aluminum
Motor Type
Universal
Shrink Wrap Material
PVC; Polyolefin
Maximum Air Flow
9 cfm
Tool Type
Heat Gun
Temperature Lock
No
Duty
Heavy
Kit Contents
(1) Bare Tool, (1) Stand
Tool Weight
3.7 lb
Features
Fixed Air Intake Provides Temperature Consistency, Hot-Cool-Off Rocker Switch, Improving Process Control, New Quick-Change Plug-in Heating Element, Non-Slip, Optimized Design for Improved Serviceability, Redesigned Ergonomic Soft Grip Handle Maximizes User Comfort, Reinforced Stand Offers Stable 90-Degree Adjustability
Current
12 A
Minimum Air Flow
7 cfm
Temperature Settings
Single
Minimum Temperature
800 Degrees F
Surface Temperature Control
No
Maximum Temperature
800 Degrees F
Plug Type
Three-Prong
Series
D Series
Nozzles Included
Included

Description

Heat Gun Kit, Heat Gun Handle Style Pistol, ESD Safe No, Surface Temperature Control No, Voltage 120V AC, Plug Type Three-Prong, Temperature Settings Single, Maximum Temperature 800 Degrees F, Minimum Temperature 800 Degrees F, Temperature Range 800 Degrees F, LCD Display No, Current 12 A, Kit Contents (1) Bare Tool, (1) Stand, Tool Brand Master Appliance, Air Volume 27 cfm, Nozzle Outside Diameter 1 1/2 in, Brushless Motor No, Shrink Wrap Material PVC; Polyolefin

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.