Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Gun, Corded Powered, 120V AC, Fixed Temp. Setting, 2,200 W Watt, Pistol-Grip Handle

  • Mfr # HG-801D-01

  • Zoro # G8624294


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Power Source
Corded
Voltage
120V AC
ESD Safe
No
Temp. Settings
Fixed
Temperature Range
1,400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG-801D-01
Zoro #
G8624294
UPC #
635705118905
Country of Origin
United States

Dimensions

Overall Length
9 in
Overall Height
10 1/8 in
Cord Length
6 ft
Nozzle Outside Diameter
1 1/2 in
Overall Width
5 1/4 in

Details

Item
Heat Gun
Power Source
Corded
Voltage
120V AC
ESD Safe
No
Temp. Settings
Fixed
Temperature Range
1,400 Degrees F
Air Volume
27 cfm
Watts
2,200 W
Heat Gun Handle Style
Pistol-Grip
Brushless Motor
No
Heating Element Material
Coiled Wire
Standards
cULus
Temp. Lock
No
Stand Included
Yes
Switch Type
Rocker
Amps AC
18.5 A
LCD Display
No
Corded/Cordless
Corded
Case Included
No
Application
Bending Plastics, Curing Adhesives, Drying Parts, Heating Parts, Shrinking Tubing and Packaging, Stripping Paint
Heat Control Switch
None
Temperature Settings
Single
Shrink Wrap Material
PVC; Polyolefin
Kit Contents
(1) Bare Tool, (1) Stand
Series
D Series
Duty
Heavy
Features
Fixed Air Intake Provides Temperature Consistency, Hot-Cool-Off Rocker Switch, Improving Process Control, New Quick-Change Plug-in Heating Element, Non-Slip, Optimized Design for Improved Serviceability, Redesigned Ergonomic Soft Grip Handle Maximizes User Comfort, Reinforced Stand Offers Stable 90-Degree Adjustability
Temperature Lock
No
Current
18.5 A
Maximum Air Flow
9 cfm
Plug Type
Three-Prong
Tool Weight
3.7 lb
Maximum Temperature
1,400 Degrees F
Minimum Temperature
1,400 Degrees F
Housing Material
Aluminum
Tool Type
Heat Gun
Minimum Air Flow
7 cfm
Surface Temperature Control
No
Nozzles Included
Included
Motor Type
Universal

Description

Heat Gun Kit, Heat Gun Handle Style Pistol, ESD Safe No, Surface Temperature Control No, Voltage 120V AC, Plug Type Three-Prong, Temperature Settings Single, Maximum Temperature 1,400 Degrees F, Minimum Temperature 1,400 Degrees F, Temperature Range 1,400 Degrees F, LCD Display No, Current 18.5 A, Kit Contents (1) Bare Tool, (1) Stand, Tool Brand Master Appliance, Air Volume 27 cfm, Nozzle Outside Diameter 1 1/2 in, Brushless Motor No, Shrink Wrap Material PVC; Polyolefin

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.